Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanger-Mount Vibration Isolator, 4 1/4"

  • Mfr # 852C61

  • Zoro # G916065947


product price: $15.49
/ea

Key Features

Operating Temperature - Minimum
-4 Degrees F
Rated Capacity - Minimum
500 lb
Includes Spring
Spring Not Included
Rod Diameter - Maximum
3/4 in
Color Mark
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852C61
Zoro #
G916065947
UPC #
-
Country of Origin
China

Dimensions

Rod Diameter - Maximum
3/4 in
Overall Height
4 1/2 in
Overall Width
4 1/4 in
Overall Depth
3 1/4 in

Details

Operating Temperature - Minimum
-4 Degrees F
Rated Capacity - Minimum
500 lb
Includes Spring
Spring Not Included
Color Mark
Blue
Durometer
85A
Item
Hanger-Mount Vibration Isolator
System of Measurement
Inch
Rated Deflection - Minimum
0.2 in
Load Downward Compression - Maximum
1,000 lbf
Bushing Type
Suspension System Sleeves
Isolator Material
EPDM
Rated Capacity - Maximum
1,000 lb
Rated Deflection - Maximum
0.4 in
Operating Temperature - Maximum
158 Degrees F
Lower Rod Penetration
3 1/4 in
Bushing Material
Rubber

Description

Hanger-Mount Vibration Isolator, Lower Rod Penetration 3 1/4 in, Spring Color Not Applicable, Color Mark Blue, Bushing Type Suspension System Sleeves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.