Zoro Homepage

Hanger-Mount Vibration Isolator, 4 3/4"

  • Mfr # 852C59

  • Zoro # G616065780


product price: $48.85
/ea

Key Features

Bushing Material
Rubber
Operating Temperature - Maximum
176 Degrees F
Overall Depth
4 in
Isolator Material
Spring
Spring Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852C59
Zoro #
G616065780
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
4 in
Overall Height
7 5/16 in
Rod Diameter - Maximum
3/4 in
Overall Width
4 3/4 in

Details

Bushing Material
Rubber
Operating Temperature - Maximum
176 Degrees F
Isolator Material
Spring
Spring Color
Gray
Durometer
65A
Lower Rod Penetration
5 3/4 in
System of Measurement
Inch
Item
Hanger-Mount Vibration Isolator
Rated Capacity - Minimum
940 lb
Load Downward Compression - Maximum
1,250 lbf
Operating Temperature - Minimum
-4 Degrees F
Rated Deflection - Maximum
1 in
Rated Capacity - Maximum
1,250 lb
Rated Deflection - Minimum
0.75 in
Bushing Type
Suspension System Sleeves
Includes Spring
Spring Included

Description

Hanger-Mount Vibration Isolator, Lower Rod Penetration 5 3/4 in, Spring Color Gray, Color Mark Not Applicable, Bushing Type Suspension System Sleeves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.