Zoro Homepage

Hanger Vibration Isolator, 10 to 35 lb.

  • Mfr # 48PW75

  • Zoro # G5576630


product price: $8.85
/ea

Key Features

Isolator Type
Neoprene
Capacity Range
10 to 35 lb
Deflection Range
0.05 in to 0.20 in
Max. Rod Dia.
3/8 in
Lower Rod Penetration
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48PW75
Zoro #
G5576630
UPC #
190735904381
Country of Origin
China

Dimensions

Max. Rod Dia.
3/8 in
Width
2 in
Height
2 13/32 in
Overall Height
2 13/32 in
Overall Depth
2 13/32 in
Rod Diameter - Maximum
3/8 in
Overall Width
2 in

Details

Item
Hanger-Mount Vibration Isolator
Isolator Type
Neoprene
Capacity Range
10 to 35 lb
Deflection Range
0.05 in to 0.20 in
Lower Rod Penetration
1 1/4 in
Color Mark
Green
Rated Deflection - Maximum
0.2 in
Operating Temperature - Maximum
158 Degrees F
Rated Deflection - Minimum
0.05 in
Rated Capacity - Minimum
10 lb
Bushing Material
Rubber
Durometer
45A
Includes Spring
Spring Included
Rated Capacity - Maximum
35 lb
Load Downward Compression - Maximum
35 lbf
Isolator Material
Neoprene
Operating Temperature - Minimum
14 Degrees F

Description

Hanger-Mount Vibration Isolator, Neoprene, Capacity Range 10 to 35 lb, Deflection Range 0.05 in to 0.20 in, Max. Rod Dia. 3/8 in, Lower Rod Penetration 1 1/4 in, Height 2 13/32 in, Width 2 in, Spring Color Not Applicable, Color Mark Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.