Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanger Vibration Isolator, 300 to 400 lb.

  • Mfr # 48PW84

  • Zoro # G5576545


product price: $38.55
/ea

Key Features

Isolator Type
Spring
Capacity Range
300 to 400 lb
Deflection Range
0.75 in to 1.00 in
Max. Rod Dia.
5/8 in
Lower Rod Penetration
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48PW84
Zoro #
G5576545
UPC #
190735904299
Country of Origin
China

Dimensions

Max. Rod Dia.
5/8 in
Width
3 1/4 in
Height
5 3/4 in
Overall Height
5 3/4 in
Overall Depth
5 3/4 in
Overall Width
3 1/4 in
Rod Diameter - Maximum
5/8 in

Details

Item
Hanger-Mount Vibration Isolator
Isolator Type
Spring
Capacity Range
300 to 400 lb
Deflection Range
0.75 in to 1.00 in
Lower Rod Penetration
4 in
Spring Color
Green
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Load Downward Compression - Maximum
400 lbf
Rated Deflection - Maximum
1 in
Rated Deflection - Minimum
0.75 in
Isolator Material
Spring
Rated Capacity - Minimum
300 lb
Bushing Material
Spring
Rated Capacity - Maximum
400 lb
Includes Spring
Spring Included

Description

Hanger-Mount Vibration Isolator, Spring, Capacity Range 300 to 400 lb, Deflection Range 0.75 in to 1.00 in, Max. Rod Dia. 5/8 in, Lower Rod Penetration 4 in, Height 5 3/4 in, Width 3 1/4 in, Spring Color Green, Color Mark Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.