Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanger Vibration Isolator, 60 to 125 lb.

  • Mfr # 48PW79

  • Zoro # G5576597


product price: $14.05
/ea

Key Features

Isolator Type
Neoprene
Capacity Range
60 to 125 lb
Deflection Range
0.18 in to 0.35 in
Max. Rod Dia.
1/2 in
Lower Rod Penetration
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48PW79
Zoro #
G5576597
UPC #
190735904343
Country of Origin
China

Dimensions

Max. Rod Dia.
1/2 in
Height
2 3/4 in
Width
2 1/4 in
Overall Height
2 3/4 in
Overall Width
2 1/4 in
Rod Diameter - Maximum
1/2 in
Overall Depth
2 3/4 in

Details

Item
Hanger-Mount Vibration Isolator
Isolator Type
Neoprene
Capacity Range
60 to 125 lb
Deflection Range
0.18 in to 0.35 in
Lower Rod Penetration
1 3/4 in
Color Mark
Red
Bushing Material
Rubber
Operating Temperature - Maximum
158 Degrees F
Includes Spring
Spring Included
Rated Deflection - Maximum
0.35 in
Operating Temperature - Minimum
14 Degrees F
Isolator Material
Neoprene
Load Downward Compression - Maximum
125 lbf
Rated Capacity - Minimum
60 lb
Rated Deflection - Minimum
0.18 in
Durometer
55A
Rated Capacity - Maximum
125 lb

Description

Hanger-Mount Vibration Isolator, Neoprene, Capacity Range 60 to 125 lb, Deflection Range 0.18 in to 0.35 in, Max. Rod Dia. 1/2 in, Lower Rod Penetration 1 3/4 in, Height 2 3/4 in, Width 2 1/4 in, Spring Color Not Applicable, Color Mark Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.