HangerBolt, 1/2"-13, Coarse, 5"L, PK5
- Mfr # 31-HS-50C-500
- Zoro # G924784083
product price:Â
$
75.29
/pk of 5, $15.06/ea
Key Features
Material
Stainless Steel
Type
Hanger Bolts
Compatible Material
Wood
Material Grade/Class
18-8
Thread Type B
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-HS-50C-500
- Zoro #
- G924784083
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Stainless Steel
- Item
- Hanger Bolt
- Type
- Hanger Bolts
- Compatible Material
- Wood
- Material Grade/Class
- 18-8
- Thread Type B
- Coarse
- Finish
- Passivated
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 5 in
- Length
- 5 in
Description
HangerBolt,1/2"-13,Coarse,5"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.