HangerBolt, 1/4"-20, Coarse, 1-1/2"L, PK25
- Mfr # 31-HS-25C-150
- Zoro # G024789421
product price:Â
$
28.15
/pk of 25, $1.13/ea
Key Features
Type
Hanger Bolts
Material
Stainless Steel
Finish
Passivated
System of Measurement
Inch
Thread Type B
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-HS-25C-150
- Zoro #
- G024789421
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hanger Bolt
- Type
- Hanger Bolts
- Material
- Stainless Steel
- Finish
- Passivated
- System of Measurement
- Inch
- Thread Type B
- Coarse
- Material Grade/Class
- 18-8
- Compatible Material
- Wood
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
HangerBolt,1/4"-20,Coarse,1-1/2"L,PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.