Shop ZORO SELECT
See all product information
Create Account
HangerBolt, 1/4"-20, Coarse, 3"L, PK25
- Mfr # 31-HS-25C-300
- Zoro # G624792975
product price:Â
$
17.49
/pk of 25, $0.70/ea
Key Features
Type
Hanger Bolts
Material
Stainless Steel
Compatible Material
Wood
Thread Type B
Coarse
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-HS-25C-300
- Zoro #
- G624792975
- UPC #
- -
- Country of Origin
- Multiple
- Type
- Hanger Bolts
- Material
- Stainless Steel
- Item
- Hanger Bolt
- Compatible Material
- Wood
- Thread Type B
- Coarse
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 3 in
- Length
- 3 in
Description
HangerBolt,1/4"-20,Coarse,3"L,PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.