HangerBolt, 3/8"-16, Coarse, 3"L, PK10
- Mfr # 31-HS-37C-300
- Zoro # G624789203
product price:Â
$
20.69
/pk of 10, $2.07/ea
Key Features
Type
Hanger Bolts
Material
Stainless Steel
Material Grade/Class
18-8
Compatible Material
Wood
Overall Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-HS-37C-300
- Zoro #
- G624789203
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 3 in
- Length
- 3 in
Details
- Item
- Hanger Bolt
- Type
- Hanger Bolts
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Compatible Material
- Wood
- System of Measurement
- Inch
- Thread Type B
- Coarse
- Finish
- Passivated
- Shell Material
- Stainless Steel
Description
HangerBolt,3/8"-16,Coarse,3"L,PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.