HangerBolt, 5/16"-18, Coarse, 5"L, PK10
- Mfr # 31-HS-31C-500
- Zoro # G424791239
product price:Â
$
17.15
/pk of 10, $1.71/ea
Key Features
Type
Hanger Bolts
Material
Stainless Steel
Thread Type B
Coarse
System of Measurement
Inch
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-HS-31C-500
- Zoro #
- G424791239
- UPC #
- -
- Country of Origin
- Multiple
- Type
- Hanger Bolts
- Material
- Stainless Steel
- Item
- Hanger Bolt
- Thread Type B
- Coarse
- System of Measurement
- Inch
- Finish
- Passivated
- Compatible Material
- Wood
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 5 in
- Length
- 5 in
Description
HangerBolt,5/16"-18,Coarse,5"L,PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.