Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Hanging Employee/Personnel File Folders 8-1/2" x 11", Red PFXSER2ER

Hanging Employee/Personnel File Folders 8-1/2" x 11", Red (Discontinued)

  • Mfr # PFXSER2ER
  • Zoro # G5720592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFXSER2ER
Zoro #
G5720592
UPC #
078787012523
Country of Origin
Mexico

Dimensions

Width
11 in
Expanded Width
2 in
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
File Size
Letter
Thickness
20 pt.
Paper Size
Letter
Expanded Depth
2 in
Overall Width
11 in

Details

Item
Hanging File Folders
Color
Red
Material
Pressboard
Tab Cut
1/3
Tab Position
Top
Features
Moisture Resistant, Smudge Resistant
Product Type
Hanging File Folders
Recycled Content
0.65
Divider Material
Mylar
Fastener Capacity
1"
Environmental Certification
SFI
Sheet Standard
Letter
Tab Location
Top
Assembly Required
No

Description

Hanging File Folders, Height 8 1/2 in, Width 11 in, Expanded Width 2 in, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.