Zoro Homepage

Hanging File Folder, Standard Green, PK25

  • Mfr # PFX415313

  • Zoro # G5493372


product price: $51.29
/pk 25, $2.05/ea

Key Features

Width
14 in
Color
Green
Material
11 Pt. Stock
Tab Cut
1/3
Sheet Size
8 1/2" Width x 14" Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX415313
Zoro #
G5493372
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Sheet Size
8 1/2" Width x 14" Length
Height
8 1/2 in
File Size
Legal
Folder Size Type
Legal
Overall Width
14 in
Expanded Depth
3/4 in
Paper Size
Legal

Details

Item
Hanging File Folders
Color
Green
Material
11 Pt. Stock
Tab Cut
1/3
Includes
Label Sheet, Tabs
Features
Reinforced Wear Points
Product Type
Hanging File Folders
Recycled Content
0.1
File Tab Cut
1/3-Cut
File Tab Material
Plastic
File Tab Color
Clear
Compartments per Folder
1
Folder Material
11-pt Stock
File Tab Position
Assorted
Folder Color
Standard Green

Description

Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Green, Includes Label Sheet, Tabs, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.