Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging File Folders, Aqua, PK25

  • Mfr # PFX415215AQU

  • Zoro # G5530533


product price: $42.59
/pk 25, $1.70/ea

Key Features

Width
11 in
Color
Aqua
Material
11 Pt. Stock
Tab Cut
1/5
Sheet Size
8 1/2" Width x 11" Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX415215AQU
Zoro #
G5530533
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
Thickness
11 pt.
File Size
Letter
Folder Size Type
Letter
Paper Size
Letter
Expanded Depth
3/4 in
Overall Width
11 in

Details

Item
Hanging File Folders
Color
Aqua
Material
11 Pt. Stock
Tab Cut
1/5
Includes
Label Sheet, Tabs
Features
Reinforced, Durable, Tear Resistant
Product Type
Hanging File Folders
Recycled Content
0.1
Assembly Required
No
Sheet Standard
Letter
Folder Material
11-pt Stock
Compartments per Folder
1
File Tab Position
Assorted
File Tab Cut
1/5-Cut
Folder Color
Aqua
File Tab Material
Plastic

Description

Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Aqua, Includes Label Sheet, Tabs, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.