Zoro Homepage

Hanging File Folders, Assorted, PK20

  • Mfr # PFX6152X2ASST

  • Zoro # G5655797


product price: $56.75
/pk 20, $2.84/ea

Key Features

Width
11 in
Expanded Width
2"
Color
Blue, Green, Orange, Red, Yellow
Material
11 Pt. Stock
Height
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX6152X2ASST
Zoro #
G5655797
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Expanded Width
2"
Height
8 1/2 in
Folder Size Type
Letter
Paper Size
Letter
Expanded Depth
2 in
Overall Width
11 in

Details

Item
Reinforced Extra Capacity Hanging Folders
Color
Blue, Green, Orange, Red, Yellow
Material
11 Pt. Stock
Includes
Label Sheet, Tabs
Features
Reinforced Top and Bottom
Product Type
Hanging File Folders
Folder Color
Assorted
Folder Material
11-pt Stock
File Tab Position
Assorted
Compartments per Folder
1
File Tab Cut
1/5-Cut
Folder Color Assortment
Blue; Bright Green; Orange; Red; Yellow
File Tab Material
Plastic

Description

Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Blue, Green, Orange, Red, Yellow, Includes Label Sheet, Tabs, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.