Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging File Folders, Blue, PK25

  • Mfr # PFX42622

  • Zoro # G5569943


product price: $50.15
/pk 25, $2.01/ea

Key Features

Width
11 in
Material
11 Pt. Stock
Tab Cut
1/5
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFX42622
Zoro #
G5569943
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
File Size
Letter
Overall Width
11 in
Folder Size Type
Letter
Expanded Depth
3/4 in
Paper Size
Letter

Details

Item
Reinforced Hanging Folders
Color
Blue
Material
11 Pt. Stock
Tab Cut
1/5
Includes
Inserts, Tabs
Features
Reinforced Wear Points
Product Type
Hanging File Folders
Recycled Content
0.1
Assembly Required
No
Sheet Standard
Letter
Environmental Certification
SFI
File Tab Position
Assorted
File Tab Cut
1/5-Cut
Compartments per Folder
1
Folder Color
Blue
Folder Material
11-pt Stock

Description

Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Blue, Includes Inserts, Tabs, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.