Hanging File Folders, Pink, 8 1/2in H, PK25
- Mfr # PFX415315PIN
- Zoro # G5596202
product price:Â
$
53.59
/pk of 25, $2.14/ea
Key Features
Width
14 in
Color
Pink
Material
11 Pt. Stock
Tab Cut
1/5
Sheet Size
8 1/2" Width x 14" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFX415315PIN
- Zoro #
- G5596202
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Sheet Size
- 8 1/2" Width x 14" Length
- Height
- 8 1/2 in
- File Size
- Legal
- Overall Width
- 14 in
- Folder Size Type
- Legal
- Paper Size
- Legal
- Expanded Depth
- 3/4 in
Description
Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Pink, Includes Label Sheet, Tabs, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.