Zoro Homepage

Hanging Folder Fast Tab, Assorted Colors, PK18

  • Mfr # 64054

  • Zoro # G5022215


product price: $34.29
/pk 18, $1.91/ea

Key Features

Width
11-3/4"
Material
11 Pt. Stock
Size
Letter
Tab Cut
1/3
Sheet Size
8 1/2" Width x 11" Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64054
Zoro #
G5022215
UPC #
-
Country of Origin
United States

Dimensions

Width
11-3/4"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
10"
Outside Length
14 3/4"
File Size
Letter
Thickness
11 pt.
Folder Size Type
Letter
Paper Size
Letter

Details

Item
Hanging File Folders
Color
Brown, Blue, Green
Material
11 Pt. Stock
Tab Cut
1/3
Tab Position
Assorted
Features
Acid-Free, PVC-Free
Recycled Content
0.1
Tab Location
Top
Assembly Required
No
Environmental Certification
SFI
Sheet Standard
Letter
Number of Plys
2
Folder Material
11-pt Stock
Folder Color Assortment
Camel; Lake Blue; Moss
Compartments per Folder
1
File Tab Position
Assorted
Folder Color
Assorted Earthtone
File Tab Cut
1/3-Cut
Product Type
Hanging File Folders

Description

Elevate your document organization effortlessly with Smead Hanging File Folders. Enjoy quick access to your files, maintaining a tidy setup with these expandable 1/3-cut tab folders. Streamline your filing process, save time, and bring order to your space. Choose Smead for efficient and reliable document organization. With a legacy spanning over a century, Smead has consistently emphasized the importance of family heritage, seamlessly weaving their rich history into their present identity. Driven by an unwavering dedication to quality and craftsmanship, Smead leads the way in innovation to provide genuine products and solutions tailored to the needs of the modern worker. Ideal for home, office or classroom use. These folders contain recycled content. Enhance your filing experience today.
  • Keep documents organized with these hanging file folders; unlike tabs with inserts, our built-in reinforced Fastabs are permanently attached to the folder for easy labeling.
  • Keep all your important documents organized with these 11-point sturdy and durable white hanging file folders; built-in reinforced 1/3-cut tabs provide three positions for convenient labeling and identification.
  • The coated rod tips allow for easy sliding of the folders in and out of file drawers, ensuring hassle-free organizing and improved document access; the 3/4" expansion allows for 100 to 150 sheets of standard 20 lb paper.
  • Affordable and reliable solution for home, office and classroom (a teacher must have); pair with the Heavy-Duty Adjustable Hanging Folder Frame (sold separately) for a complete filing solution that saves time and effort.
  • These folders contain post-consumer material reflecting Smead's commitment to sustainability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.