Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging Magnetic Sweeper, 426 lb, 48 In.W

  • Mfr # MRS48

  • Zoro # G4022331


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Features
Indoor and Outdoor Use, Permanent Magnetism
Type
Hanging
Includes
(2) Mounting Eye Bolts
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRS48
Zoro #
G4022331
UPC #
095421073023
Country of Origin
United States

Dimensions

Width
48 in
Magnet Length
48 in
Magnet Depth
5 in
Magnet Height
1 3/4 in
Overall Height
1 3/4 in

Details

Item
Magnetic Hanging Sweeper
Material
Steel
Features
Indoor and Outdoor Use, Permanent Magnetism
Type
Hanging
Includes
(2) Mounting Eye Bolts
Pull Capacity
426 lb
Product Type
Magnetic Hanging Sweeper
Magnetic Pull Capacity - Maximum
426 lb
Housing Material
Aluminum

Description

Magnetic Hanging Sweeper, Ground Clearance - Maximum Not Applicable, Handle Material Not Applicable, Includes (2) Mounting Eye Bolts, Magnet Depth 5 in, Magnet Height 1 3/4 in, Magnet Length 48 in, Magnetic Pull Capacity - Maximum 426 lb, Magnetic Release Type Not Applicable, Overall Height 1 3/4 in, Wheel Diameter Not Applicable, Wheel Material Not Applicable, Features Indoor and Outdoor Use, Permanent Magnetism, Housing Material Aluminum, Mounting Type Forklift

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.