Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging Shop Ticket Holder, PK15

  • Mfr # 4YNT3

  • Zoro # G2707433


product price: $20.99
/pk 15, $1.40/ea

Key Features

Material
Vinyl
Width
10 1/2 in
Height
14 1/8 in
Color
Clear
Seam Style
Stitched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YNT3
Zoro #
G2707433
UPC #
190735523933
Country of Origin
China

Dimensions

Width
10 1/2 in
Height
14 1/8 in
Grommet Diameter
3/4 in
Overall Height
14 1/8 in
For Document Width
9 in
Overall Width
10 1/2 in
For Document Length
12 in
Strap Length
20 in

Details

Item
Shop Ticket Holder
Material
Vinyl
Color
Clear
Seam Style
Stitched
Opening
Top (2)
Mounting Type
Hanging
Mounting Method
Hanging
Grommet Material
Metal
Document Loading
Top
Strap Material
Fabric

Description

Shop Ticket Holder, Mounting Type Hanging, Opening Top (2), Material Vinyl, Seam Style Stitched, Color Clear, Width 10 1/2 in, Height 14 1/8 in, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.