Zoro Homepage

Hard Brass Round 1/2

  • Mfr # 60r3-24

  • Zoro # G008363401


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Temper
H02
Length Tolerance
+/-2.000 in
Standards
AMS 4610H, ASTM B16, QQ-B-613D Comp 11, QQ-B-626D Comp 360 Comp 11, SAE J461, SAE J463
Material Grade
360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60r3-24
Zoro #
G008363401
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-2.000 in
Overall Length
24 in
Outside Diameter Tolerance
+0.002/-0.005 in
Outside Diameter
3 in

Details

Item
360 Brass Rod
Material
Brass
Temper
H02
Standards
AMS 4610H, ASTM B16, QQ-B-613D Comp 11, QQ-B-626D Comp 360 Comp 11, SAE J461, SAE J463
Material Grade
360
Yield Strength
15,000 psi
Includes Material Certificate
Yes
Maximum Temperature
1,450 Degrees F
Mechanical Finish
Polished
Minimum Temperature
1,300 Degrees F
Application
System of Measurement
Inch
Shape
Rod
Heat Treatment
No Heat Treatment

Description

360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 3 in, Outside Diameter Tolerance +0.002/-0.005 in, Overall Length 24 in, Length Tolerance +/-2.000 in, Mechanical Finish Polished, Yield Strength 15,000 psi, Temper H02, Standards AMS 4610H, ASTM B16, QQ-B-613D Comp 11, QQ-B-626D Comp 360 Comp 11, SAE J461, SAE J463, Heat Treatment No Heat Treatment, Shape Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.