Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Brass Round 1/2

  • Mfr # 60r3.5-36

  • Zoro # G508363420


product price: $1,376.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Temper
H02
Length Tolerance
+/-3.000 in
Standards
AMS 4610H, ASTM B16, QQ-B-613D Comp 11, QQ-B-626D Comp 360 Comp 11, SAE J461, SAE J463
Outside Diameter
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60r3.5-36
Zoro #
G508363420
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3.000 in
Outside Diameter
3 1/2 in
Overall Length
36 in
Outside Diameter Tolerance
+0.002/-0.005 in

Details

Item
360 Brass Rod
Material
Brass
Temper
H02
Standards
AMS 4610H, ASTM B16, QQ-B-613D Comp 11, QQ-B-626D Comp 360 Comp 11, SAE J461, SAE J463
Minimum Temperature
1,300 Degrees F
Heat Treatment
No Heat Treatment
Includes Material Certificate
Yes
Yield Strength
15,000 psi
Shape
Rod
System of Measurement
Inch
Material Grade
360
Application
Brackets, Bushings, Central Heating, Circuit Board Relays, Connectors, Couplings, Electrical Equipment, Electronics, Fittings, Fixtures, Frames, Machine Parts, Musical Instruments, Nuts and Bolts, Ornamental Works, Plumbing, Pump Shafts, Seawater Lines and Desalination Fields, Switches, Valve Components, Valve Stems
Maximum Temperature
1,450 Degrees F
Mechanical Finish
Polished

Description

360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 3 1/2 in, Outside Diameter Tolerance +0.002/-0.005 in, Overall Length 36 in, Length Tolerance +/-3.000 in, Mechanical Finish Polished, Yield Strength 15,000 psi, Temper H02, Standards AMS 4610H, ASTM B16, QQ-B-613D Comp 11, QQ-B-626D Comp 360 Comp 11, SAE J461, SAE J463, Heat Treatment No Heat Treatment, Shape Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.