Hard Brass Round 1/2
Mfr # 60r4.5-12
Zoro # G908363419
product price: $982.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Temper
H02
Length Tolerance
+/-1.000 in
Standards
AMS 4610H, ASTM B16, QQ-B-613D Comp 11, QQ-B-626D Comp 360 Comp 11, SAE J461, SAE J463
Mechanical Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60r4.5-12
Zoro #
G908363419
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1.000 in
Overall Length
12 in
Outside Diameter Tolerance
+0.002/-0.005 in
Outside Diameter
4 1/2 in
Details
Item
360 Brass Rod
Material
Brass
Temper
H02
Standards
AMS 4610H, ASTM B16, QQ-B-613D Comp 11, QQ-B-626D Comp 360 Comp 11, SAE J461, SAE J463
Mechanical Finish
Polished
System of Measurement
Inch
Application
Heat Treatment
No Heat Treatment
Yield Strength
15,000 psi
Shape
Rod
Minimum Temperature
1,300 Degrees F
Maximum Temperature
1,450 Degrees F
Material Grade
360
Includes Material Certificate
Yes
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 4 1/2 in, Outside Diameter Tolerance +0.002/-0.005 in, Overall Length 12 in, Length Tolerance +/-1.000 in, Mechanical Finish Polished, Yield Strength 15,000 psi, Temper H02, Standards AMS 4610H, ASTM B16, QQ-B-613D Comp 11, QQ-B-626D Comp 360 Comp 11, SAE J461, SAE J463, Heat Treatment No Heat Treatment, Shape Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.