Shop ZORO SELECT
See all product information
Create Account
Hard Case, Trauma Kit, Orange, Plastic
- Mfr # 604-038 ORANGE
- Zoro # G3983000
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Housing Material
Plastic
Width
10 1/2 in
Length
19 1/2 in
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 604-038 ORANGE
- Zoro #
- G3983000
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Hard Case
- Color
- Orange
- Housing Material
- Plastic
- Features
- Plastic Trays, Compartmentalized Tray, Open Tray, Storage Area Under Trays
- Closure Type
- Latch
- Material
- Plastic
Dimensions
- Width
- 10 1/2 in
- Length
- 19 1/2 in
- Height
- 12 in
- Overall Width
- 10 1/2 in
- Overall Length
- 19 1/2 in
- Overall Height
- 12 in
Description
TRAUMA KIT HARD CASE ONLY PLASTIC TOP SAFETY PRODUCT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.