Zoro Homepage

Hard Hat Rack

  • Mfr # 6GLA8

  • Zoro # G4058406


product price: $5.29
/ea

Key Features

Material
Powder Coated Steel
Color
Black
Includes
Double-Sided Foam Tape
Overall Depth
3 in
Mounting Style
Any-Surface Like The Plastic, Hardware Back but Except woven Fabric, Leather.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GLA8
Zoro #
G4058406
UPC #
190735542439
Country of Origin
China

Dimensions

Overall Depth
3 in
Width
2 3/4 in
Height
3 3/4 in

Details

Item
Hard Hat Rack
Material
Powder Coated Steel
Color
Black
Includes
Double-Sided Foam Tape
Mounting Style
Any-Surface Like The Plastic, Hardware Back but Except woven Fabric, Leather.
For Maximum Number of Hard Hats
1
Holds
(1) Hard Hat

Description

Hard Hat Rack, Mounting Style Any-Surface Like The Plastic, Hardware Back but Except woven Fabric, Leather., For Maximum Number of Hard Hats 1, Material Powder Coated Steel, Color Black, Overall Height 3 3/4 in, Overall Width 2 3/4 in, Overall Depth 3 in, Includes Double-Sided Foam Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.