Zoro Homepage

Hard Hat Rack

  • Mfr # 6GLC3

  • Zoro # G4107905


product price: $6.19
/ea

Key Features

Material
Epoxy Coated Steel
Color
Black
Finish
Epoxy Coated
For Maximum Number of Hard Hats
1
Holds
(1) Hard Hat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GLC3
Zoro #
G4107905
UPC #
190735542484
Country of Origin
China

Dimensions

Overall Depth
3 in
Width
3 in
Height
2 1/2 in

Details

Item
Hard Hat Rack
Material
Epoxy Coated Steel
Color
Black
Finish
Epoxy Coated
For Maximum Number of Hard Hats
1
Holds
(1) Hard Hat
Mounting Style
Magnetic

Description

Hard Hat Rack, Mounting Style Magnetic, For Maximum Number of Hard Hats 1, Material Epoxy Coated Steel, Color Black, Overall Height 2 1/2 in, Overall Width 3 in, Overall Depth 3 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.