Hard Hat Rack, Color: Black
Mfr # 6GLA9
Zoro # G3953467
product price: $18.39
/eaKey Features
Material
Epoxy Coated Steel
Color
Black
Includes
Double-Sided Foam Tape
Holds
(4) Hard Hats
Mounting Style
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6GLA9
Zoro #
G3953467
UPC #
190735542446
Country of Origin
China
Dimensions
Overall Depth
14 in
Height
3 in
Width
22 3/4 in
Details
Item
Hard Hat Rack
Material
Epoxy Coated Steel
Color
Black
Includes
Double-Sided Foam Tape
Holds
(4) Hard Hats
Mounting Style
Wall
For Maximum Number of Hard Hats
4
Finish
Epoxy Coated
Description
Hard Hat Rack, Mounting Style Wall, For Maximum Number of Hard Hats 4, Material Epoxy Coated Steel, Color Black, Overall Height 3 in, Overall Width 22 3/4 in, Overall Depth 14 in, Includes Double-Sided Foam Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.