Zoro Homepage

Hardware Cloth, 24 X 100

  • Mfr # 4LVP5

  • Zoro # G1830911


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
1/8 x 1/8
Length
100 ft
Color
Gray
Material
Carbon Steel
Mesh Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVP5
Zoro #
G1830911
UPC #
190735514870
Country of Origin
China

Dimensions

Height
2 ft
Mesh Size
1/8 x 1/8
Length
100 ft
Overall Length
100 ft
Opening Size
0.125 in
Overall Width
24 in
Mesh Size Range
Medium

Details

Color
Gray
Material
Carbon Steel
Item
Carbon Steel Hardware Cloth
Mesh Shape
Square
Finish
Galvanized
Gauge
27
Products By Industry
Electrical
Mesh Type
Woven
Open Area
75 %
Coating
Galvanized
Certifications Included
No Certificates Included
Galvanized
Galvanized
Fabrication
Cold Drawn
Resistance Properties
Corrosion-Resistant
Mechanical Finish
Mill
Weave Pattern
Plain Weave

Description

Carbon Steel Hardware Cloth, Material Carbon Steel, Overall Length 100 ft, Overall Width 24 in, Wire Diameter 0.017 in, Mesh Type Woven, Open Area 75 Percent, Mesh Size 1/8 x 1/8, Opening Size 0.125 in, Material Grade Not Applicable, Weave Pattern Plain Weave, Color Gray, Mesh Size Range Medium, Coating Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.