Zoro Homepage

CarbonSteelHardwareCloth, 100ft-L, 36in-W

  • Mfr # 4LVP6

  • Zoro # G2607954


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
1/8 x 1/8
Length
100 ft
Color
Gray
Material
Carbon Steel
Mesh Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVP6
Zoro #
G2607954
UPC #
190735514887
Country of Origin
China

Dimensions

Height
3 ft
Mesh Size
1/8 x 1/8
Length
100 ft
Opening Size
0.125 in
Overall Width
36 in
Overall Length
100 ft
Mesh Size Range
Medium

Details

Color
Gray
Material
Carbon Steel
Item
Carbon Steel Hardware Cloth
Mesh Shape
Square
Finish
Galvanized
Gauge
27
Open Area
75 %
Coating
Galvanized
Mesh Type
Woven
Certifications Included
No Certificates Included
Fabrication
Cold Drawn
Galvanized
Galvanized
Resistance Properties
Corrosion-Resistant
Weave Pattern
Plain Weave
Mechanical Finish
Mill

Description

Carbon Steel Hardware Cloth, Material Carbon Steel, Overall Length 100 ft, Overall Width 36 in, Wire Diameter 0.0164 in, Mesh Type Woven, Open Area 75 Percent, Mesh Size 1/8 x 1/8, Opening Size 0.109 in, Material Grade Not Applicable, Weave Pattern Plain Weave, Color Gray, Mesh Size Range Medium, Coating Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.