Zoro Homepage

CarbonSteelHardwareCloth, 100ft-L, 24in-W

  • Mfr # HC224100

  • Zoro # G514868100


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
1/2 x 1/2
Color
Gray
Overall Length
100 ft
Open Area
87 %
Mesh Type
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC224100
Zoro #
G514868100
UPC #
810468000388
Country of Origin
China

Dimensions

Mesh Size
1/2 x 1/2
Overall Length
100 ft
Opening Size
0.5 in
Overall Width
24 in

Details

Item
Carbon Steel Hardware Cloth
Color
Gray
Open Area
87 %
Mesh Type
Welded
Coating
Galvanized
Material
Carbon Steel
Mechanical Finish
Mill
Certifications Included
No Certificates Included
Galvanized
Galvanized
Resistance Properties
Corrosion-Resistant

Description

Carbon Steel Hardware Cloth, Material Carbon Steel, Overall Length 100 ft, Overall Width 24 in, Wire Diameter 0.036 in, Mesh Type Welded, Open Area 87 Percent, Mesh Size 1/2 x 1/2, Opening Size 0.5 in, Material Grade Not Applicable, Weave Pattern Not Applicable, Color Gray, Coating Galvanized, Frame Material Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.