Zoro Homepage

Hardware Cloth, Galvanized Steel

  • Mfr # HC436100

  • Zoro # G714868092


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
1/4 x 1/4
Color
Gray
Mesh Type
Welded
Overall Width
36 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC436100
Zoro #
G714868092
UPC #
810468000579
Country of Origin
China

Dimensions

Mesh Size
1/4 x 1/4
Overall Width
36 in
Overall Length
100 ft
Opening Size
0.25 in

Details

Item
Carbon Steel Hardware Cloth
Color
Gray
Mesh Type
Welded
Material
Carbon Steel
Coating
Galvanized
Open Area
84 %
Certifications Included
No Certificates Included
Resistance Properties
Corrosion-Resistant
Mechanical Finish
Mill
Galvanized
Galvanized

Description

Carbon Steel Hardware Cloth, Material Carbon Steel, Overall Length 100 ft, Overall Width 36 in, Wire Diameter 0.023 in, Mesh Type Welded, Open Area 84 Percent, Mesh Size 1/4 x 1/4, Opening Size 0.25 in, Material Grade Not Applicable, Weave Pattern Not Applicable, Color Gray, Coating Galvanized, Frame Material Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.