Zoro Homepage

Hardware Cloth, Galvanized Steel

  • Mfr # HC448100

  • Zoro # G314868096


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
1/4 x 1/4
Color
Gray
Opening Size
0.25 in
Overall Width
4 ft
Open Area
84 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC448100
Zoro #
G314868096
UPC #
810468000586
Country of Origin
China

Dimensions

Mesh Size
1/4 x 1/4
Opening Size
0.25 in
Overall Width
4 ft
Overall Length
100 ft

Details

Item
Carbon Steel Hardware Cloth
Color
Gray
Open Area
84 %
Material
Carbon Steel
Coating
Galvanized
Mesh Type
Welded
Galvanized
Galvanized
Resistance Properties
Corrosion-Resistant
Mechanical Finish
Mill
Certifications Included
No Certificates Included

Description

Carbon Steel Hardware Cloth, Material Carbon Steel, Overall Length 100 ft, Overall Width 4 ft, Wire Diameter 0.023 in, Mesh Type Welded, Open Area 84 Percent, Mesh Size 1/4 x 1/4, Opening Size 0.25 in, Material Grade Not Applicable, Weave Pattern Not Applicable, Color Gray, Coating Galvanized, Frame Material Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.