Zoro Homepage

CarbonSteelHardwareCloth, 50ft-L, 24in-W

  • Mfr # 4LVE6

  • Zoro # G3256547


product price: $37.99
/ea

Key Features

Mesh Size
1/2 x 1/2
Length
50 ft
Color
Gray
Material
Carbon Steel
Mesh Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVE6
Zoro #
G3256547
UPC #
190735514184
Country of Origin
China

Dimensions

Height
2 ft
Mesh Size
1/2 x 1/2
Length
50 ft
Overall Width
24 in
Overall Length
50 ft
Opening Size
0.5 in
Mesh Size Range
Medium

Details

Color
Gray
Material
Carbon Steel
Item
Carbon Steel Hardware Cloth
Mesh Shape
Square
Finish
Galvanized
Gauge
19
Coating
Galvanized
Mesh Type
Welded
Open Area
88 %
Products By Industry
Electrical
Galvanized
Galvanized
Certifications Included
No Certificates Included
Fabrication
Cold Drawn
Resistance Properties
Corrosion-Resistant
Mechanical Finish
Mill

Description

Carbon Steel Hardware Cloth, Material Carbon Steel, Overall Length 50 ft, Overall Width 24 in, Wire Diameter 0.041 in, Mesh Type Welded, Open Area 88 Percent, Mesh Size 1/2 x 1/2, Opening Size 0.5 in, Material Grade Not Applicable, Weave Pattern Not Applicable, Color Gray, Mesh Size Range Medium, Coating Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.