Zoro Homepage

CarbonSteelHardwareCloth, 50ft-L, 24in-W

  • Mfr # 4LVE3

  • Zoro # G0353981


product price: $43.75
/ea

Key Features

Mesh Size
1/4 x 1/4
Length
50 ft
Color
Gray
Material
Carbon Steel
Mesh Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVE3
Zoro #
G0353981
UPC #
190735514153
Country of Origin
China

Dimensions

Height
2 ft
Mesh Size
1/4 x 1/4
Length
50 ft
Overall Length
50 ft
Opening Size
0.25 in
Overall Width
24 in
Mesh Size Range
Medium

Details

Color
Gray
Material
Carbon Steel
Item
Carbon Steel Hardware Cloth
Mesh Shape
Square
Finish
Galvanized
Gauge
23
Products By Industry
Electrical
Coating
Galvanized
Mesh Type
Welded
Open Area
81 %
Resistance Properties
Corrosion-Resistant
Mechanical Finish
Mill
Certifications Included
No Certificates Included
Galvanized
Galvanized
Fabrication
Cold Drawn

Description

Carbon Steel Hardware Cloth, Material Carbon Steel, Overall Length 50 ft, Overall Width 24 in, Wire Diameter 0.025 in, Mesh Type Welded, Open Area 81 Percent, Mesh Size 1/4 x 1/4, Opening Size 0.25 in, Material Grade Not Applicable, Weave Pattern Not Applicable, Color Gray, Mesh Size Range Medium, Coating Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.