Zoro Homepage

CarbonSteelHardwareCloth, 50ft-L, 36in-W

  • Mfr # 4LVE7

  • Zoro # G1871615


product price: $52.69
/ea

Key Features

Mesh Size
1/2 x 1/2
Length
50 ft
Color
Gray
Material
Carbon Steel
Mesh Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVE7
Zoro #
G1871615
UPC #
190735514191
Country of Origin
China

Dimensions

Height
3 ft
Mesh Size
1/2 x 1/2
Length
50 ft
Overall Width
36 in
Overall Length
50 ft
Opening Size
0.5 in
Mesh Size Range
Medium

Details

Color
Gray
Material
Carbon Steel
Item
Carbon Steel Hardware Cloth
Mesh Shape
Square
Finish
Galvanized
Gauge
19
Mesh Type
Welded
Coating
Galvanized
Open Area
88 %
Resistance Properties
Corrosion-Resistant
Certifications Included
No Certificates Included
Fabrication
Cold Drawn
Mechanical Finish
Mill
Galvanized
Galvanized

Description

Carbon Steel Hardware Cloth, Material Carbon Steel, Overall Length 50 ft, Overall Width 36 in, Wire Diameter 0.041 in, Mesh Type Welded, Open Area 88 Percent, Mesh Size 1/2 x 1/2, Opening Size 0.5 in, Material Grade Not Applicable, Weave Pattern Not Applicable, Color Gray, Mesh Size Range Medium, Coating Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.