Shop ZORO SELECT
See all product information
Create Account
Safety Warning Tape Vinyl Yellow, 1" W x 180 ft. L, 5 mil Thick
Mfr # 9X189
Zoro # G3788924
product price:Â
$
3.59
/ea
Key Features
Material
Vinyl
Length
180 ft.
Thickness
5 mil
Standards
OSHA 1910.144
Performance Temp.
up to 140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9X189
- Zoro #
- G3788924
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 1"
- Length
- 180 ft.
- Thickness
- 5 mil
- Roll Length
- 180 ft
- Diameter
- 3"
- Imperial Tape Length
- 180 ft
- Imperial Tape Width
- 1 in
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 1 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.