Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, vinyl, Striped, Black, White, 1 in W., 5 mil Thickness

  • Mfr # 8A355

  • Zoro # G4903437


product price: $2.89
/ea

Key Features

Material
vinyl
Pattern
Striped
Safety Tape Color
Black, White
Width
1 in
Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A355
Zoro #
G4903437
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 in
Thickness
5 mil
Roll Length
54 ft
Diameter
3 in
Imperial Tape Length
54 ft
Imperial Tape Width
1 in
Tape Thickness
5 mil

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Striped
Safety Tape Color
Black, White
Tape Format
Continuous Roll
Retroreflective Grade
Non-Reflective
Standards
OSHA
Glow-in-the-Dark
No
Legend
No Legend
Adhesion Strength
1.7 oz/in
Die Cut Shape
Continuous Roll
Performance Temp.
14 Degrees to 176 Degrees F
Tape Backing Material
Vinyl
Tape Type
General Purpose
Adhesion to Steel
11 oz/in
Fluorescent
No
Glow In The Dark
No
Product Form
Continuous Roll
Maximum Tape Performance Temperature
170 Degrees F
Tape Color
Black/White
Minimum Tape Performance Temperature
14 Degrees F
Tape Brand
Approved Vendor
Tape Pattern
Striped
Specifications Met
OSHA

Description

Floor Marking Tape, Continuous Roll, Striped, Black/White, 1 in, 54 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.