Zoro Homepage
This item is Discontinued.
Zoro Select Hazard Marking Tape, Roll, 2In W, 54 ft. L 8A375

Hazard Marking Tape, Roll, 2In W, 54 ft. L (Discontinued)

  • Mfr # 8A375
  • Zoro # G3788811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A375
Zoro #
G3788811
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
3"
Roll Length
54 ft
Width
2"
Thickness
5 mil

Details

Pattern
Striped
Glow-in-the-Dark
No
Die Cut Shape
Continuous Roll
Retroreflective Grade
Not Retroreflective
Item
Safety Warning Tape
Legend
No Legend
Safety Tape Color
Green, White
Material
vinyl
Tape Format
Continuous Roll
Adhesion Strength
1.7 oz/in
Standards
OSHA
Performance Temp.
14 Degrees to 176 Degrees F
Tape Pattern
Striped

Description

Safety Warning Tape, Striped, Legend No Legend, Retroreflective Grade Not Retroreflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.