Zoro Homepage

Hazardous Waste Bags, 55 gal., Yellow, PK24

  • Mfr # 3WNA6

  • Zoro # G4223737


product price: $116.99
/pk 24, $4.87/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Yellow
Legend
Handle with Care, Hazardous Material
Strength Rating
Contractor
Height
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WNA6
Zoro #
G4223737
UPC #
-
Country of Origin
United States

Dimensions

Height
65 in
Thickness
6 mil
Width
38 in
Overall Width
38 in

Details

Item
Hazardous Waste Bags
Capacity
55 gal
Material
Polyethylene
Color
Yellow
Legend
Handle with Care, Hazardous Material
Strength Rating
Contractor
Bag Closure Type
None
Trash Bag Material
Polyethylene
Package Configuration
Flat Pack
Bags Per Roll
Not a Roll
Bottom Seal Type
Flat
Max. Temperature
160 Degrees
Bags per Roll/Pack
24
Trash Bag Color Family
Yellow
Bag Product Grouping
Hazardous Waste Bags
Max. Load
458 lb
Scent
Fragrance Free
Product Type
Hazardous Waste Bags

Description

Hazardous Waste Bags, Capacity 55 gal, Trash Bag Material Polyethylene, Thickness 6 mil, Color Yellow, Bag Closure Type None, Width 38 in, Height 65 in, Max. Load 458 lb, Bottom Seal Type Flat, Scent Fragrance Free, Legend Handle with Care, Hazardous Material, Package Configuration Flat Pack, Bags per Roll Not Applicable, Rolls per Package Not Applicable, Item Hazardous Waste Bags, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.