Zoro Homepage

HDPE Bar, 8ftx1", 0.125"T, Off-White

  • Mfr # 09250104

  • Zoro # G316296583


product price: $2.75
/ea
Sold in multiples of 4 for $11.00

Key Features

Material
HDPE
Plastic Clarity
Translucent
Color
Off-White
Shape
Rectangular
Static-Resistant
Not Static-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09250104
Zoro #
G316296583
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
8 ft
Plastic Thickness
0.125 in
Plastic Width
1 in

Details

Material
HDPE
Plastic Clarity
Translucent
Color
Off-White
Item
HDPE Bar
Shape
Rectangular
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Extruded
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable

Description

HDPE Bar, HDPE, Plastic Length 8 ft, Plastic Width 1 in, Plastic Thickness 0.125 in, Off-White, Plastic Clarity Translucent, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.