Shop ZORO SELECT

HDPE Bar, 8ftx1", 0.375"T, White

  • Mfr # BULK-PS-PE-1058
  • Zoro # G316327430

product price: 
$
11.19
/ea

Key Features

Material
HDPE
Color
White
Shape
Rectangular
Standards
FDA, UL 94 HB
Water Absorption
0.01 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PE-1058
Zoro #
G316327430
UPC #
-
Country of Origin
China
Item
HDPE Bar
Material
HDPE
Color
White
Shape
Rectangular
Standards
FDA, UL 94 HB
Water Absorption
0.01 %
Backing Type
No Backing
Friction Coefficient
0.2
Plastic Density
0.035 lb/cu in
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Weight
1.22 lb
Minimum Temperature
-70 Degrees F
Flexural Modulus
1,364 MPa
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Impact Strength
30 ft-lb/in
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
2.4 kV/mm
Rockwell Hardness
45 HRM
Shore Hardness
60 Shore D
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Machinability
100 %
FDA Compliance
FDA Compliant
Coefficient of Thermal Expansion
2.16 x 10^-4 K^-1
Tensile Strength
3,500 psi

Dimensions

Plastic Length
8 ft
Plastic Thickness
0.375 in
Plastic Width
1 in

Description

HDPE Bar, HDPE, Plastic Length 8 ft, Plastic Width 1 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 30 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.