HDPE Bar, 8ftx2", 0.125"T, Off-White
- Mfr # 09251104
- Zoro # G316296590
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Key Features
Material
HDPE
Color
Off-White
Plastic Clarity
Translucent
Shape
Rectangular
Scratch-Resistant
Not Scratch-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 09251104
- Zoro #
- G316296590
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Plastic Thickness
- 0.125 in
- Plastic Length
- 8 ft
- Plastic Width
- 2 in
Details
- Item
- HDPE Bar
- Material
- HDPE
- Color
- Off-White
- Plastic Clarity
- Translucent
- Shape
- Rectangular
- Scratch-Resistant
- Not Scratch-Resistant
- Fabrication
- Extruded
- UV-Resistant
- Not UV-Resistant
- Static-Resistant
- Not Static-Resistant
- Metal Detectable
- Not Metal Detectable
Description
HDPE Bar, HDPE, Plastic Length 8 ft, Plastic Width 2 in, Plastic Thickness 0.125 in, Off-White, Plastic Clarity Translucent, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline,
which is known to the State of California to cause cancer, and N-Hexane,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.