Zoro Homepage

HDPE Bar, 8ftx2", 0.25"T, Off-White

  • Mfr # 09255104

  • Zoro # G416296537


product price: $9.29
/ea

Key Features

Color
Off-White
Shape
Rectangular
Plastic Clarity
Translucent
Material
HDPE
Plastic Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09255104
Zoro #
G416296537
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
2 in
Plastic Thickness
0.25 in
Plastic Length
8 ft

Details

Color
Off-White
Shape
Rectangular
Plastic Clarity
Translucent
Material
HDPE
Item
HDPE Bar
Fabrication
Extruded
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable

Description

HDPE Bar, HDPE, Plastic Length 8 ft, Plastic Width 2 in, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Translucent, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.