HDPE Bar, 8ftx2", 0.375"T, Off-White
Mfr # 09259104
Zoro # G916296563
product price: $13.95
/eaKey Features
Shape
Rectangular
Plastic Clarity
Translucent
Color
Off-White
Material
HDPE
Metal Detectable
Not Metal Detectable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09259104
Zoro #
G916296563
UPC #
-
Country of Origin
United States
Dimensions
Plastic Length
8 ft
Plastic Width
2 in
Plastic Thickness
0.375 in
Details
Item
HDPE Bar
Shape
Rectangular
Plastic Clarity
Translucent
Color
Off-White
Material
HDPE
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Description
HDPE Bar, HDPE, Plastic Length 8 ft, Plastic Width 2 in, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Translucent, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline,
which is known to the State of California to cause cancer, and N-Hexane,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.