Zoro Homepage

HDPE Bar, 8ftx3", 0.125"T, Off-White

  • Mfr # 09252104

  • Zoro # G316296569


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Shape
Rectangular
Color
Off-White
Material
HDPE
Plastic Clarity
Translucent
Plastic Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09252104
Zoro #
G316296569
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
8 ft
Plastic Thickness
0.125 in
Plastic Width
3 in

Details

Shape
Rectangular
Color
Off-White
Material
HDPE
Plastic Clarity
Translucent
Item
HDPE Bar
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Fabrication
Extruded

Description

HDPE Bar, HDPE, Plastic Length 8 ft, Plastic Width 3 in, Plastic Thickness 0.125 in, Off-White, Plastic Clarity Translucent, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer, and N-Hexane, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.