Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDPE Bar, 8ftx3", 0.375"T, White

  • Mfr # BULK-PS-PE-1056

  • Zoro # G416327408


product price: $18.89
/ea

Key Features

Backing Type
No Backing
Friction Coefficient
0.2
Plastic Density
0.035 lb/cu in
Material
HDPE
Plastic Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-1056
Zoro #
G416327408
UPC #
-
Country of Origin
China

Dimensions

Plastic Length
8 ft
Plastic Thickness
0.375 in
Plastic Width
3 in

Details

Backing Type
No Backing
Friction Coefficient
0.2
Item
HDPE Bar
Plastic Density
0.035 lb/cu in
Material
HDPE
Plastic Clarity
Opaque
Color
White
Standards
FDA, UL 94 HB
Shape
Rectangular
Water Absorption
0.01 %
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Weight
3.67 lb
UV-Resistant
Not UV-Resistant
Shore Hardness
60 Shore D
Dielectric Strength
2.4 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
2.16 x 10^-4 K^-1
Impact Strength
30 ft-lb/in
Tensile Strength
3,500 psi
Rockwell Hardness
45 HRM
Maximum Temperature
180 Degrees F
Flexural Modulus
1,364 MPa
FDA Compliance
FDA Compliant
Minimum Temperature
-70 Degrees F
Machinability
100 %

Description

HDPE Bar, HDPE, Plastic Length 8 ft, Plastic Width 3 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 30 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.