Shop ZORO SELECT

HDPE Bar, Weathered Wood, 2.5 in W

  • Mfr # SLUMBERWW1.500X2.500X72.000REPRO
  • Zoro # G323551071

product price: 
$
39.79
/ea
Sold in multiples of 2 for $79.58

Key Features

Maximum Temperature
122 Degrees F
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Water Absorption
0 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLUMBERWW1.500X2.500X72.000REPRO
Zoro #
G323551071
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.5 in
Plastic Width
2.5 in
Plastic Length
6 ft

Details

Maximum Temperature
122 Degrees F
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Water Absorption
0 %
Machinability
Not Rated
Fabrication
Extruded
Shore Hardness
69 Shore D
Scratch-Resistant
Scratch-Resistant
Impact Strength
14.1 ft-lb/in
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Tensile Strength
4,600 psi
Dielectric Strength
52 kV/mm
Light Transmission
84 %
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Friction Coefficient
0.29
Minimum Temperature
-40 Degrees F
Weight
9.33 lb
Flexural Modulus
200,000 psi
Rockwell Hardness
65 HRR
Plastic Clarity
Opaque
Plastic Density
0.033 lb/cu in
Material
HDPE
Static-Resistant
Not Static-Resistant
Item
HDPE Bar
FDA Compliance
21 CFR 177.1520
Color
Weathered Wood

Description

HDPE Bar, HDPE, Plastic Length 6 ft, Plastic Width 2.5 in, Plastic Thickness 1.5 in, Weathered Wood, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.