Zoro Homepage

HDPE Pellets, White, 5 lb Bag

  • Mfr # BULK-IJMP-11

  • Zoro # G708330505


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
White
Grade
Standard
Standards
FDA 21 CFR 177.1520
Density
0.95 g/cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-IJMP-11
Zoro #
G708330505
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 lb

Details

Item
HDPE Pellets
Material
HDPE
Color
White
Grade
Standard
Standards
FDA 21 CFR 177.1520
Density
0.95 g/cc
Clarity
Opaque
Impact Strength
1.1 ft-lb
Maximum Plastic Shrinkage
4.5 %
Minimum Temperature
60 Degrees F
Minimum Plastic Shrinkage
2 %
Tensile Strength
3,900 psi
Hardness
65 Shore D
Minimum Melt Flow Rate
0.8 gpm
Maximum Temperature
115 Degrees F
Maximum Melt Flow Rate
0.8 gpm
Rockwell Hardness
104 HRR
FDA Compliance
FDA 21 CFR 177.1520

Description

HDPE Pellets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.