HDPE Plastic Sheet 12" L x 8" W x 1" Thick

  • Mfr # BULK-PS-PE-360
  • Zoro # G7797859
product price: 
$
26.75
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1 in
Plastic Width
8"
Plastic Length
12"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PE-360
Zoro #
G7797859
UPC #
193005908706
Country of Origin
China

Dimensions

Plastic Thickness
1 in
Plastic Width
8"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
12"
Thickness
1"
Width
8"

Details

Item
Plastic Sheet
Plastic Material
HDPE
Plastic Color
White
Tensile Strength
3,500 psi
Impact Strength
3.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.016" - +0.024")
Standards
FDA, UL 94 HB
Material
HDPE
Backing Type
Plain
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Plastic Density
0.035 lbs / cu. in.
Water Absorption
0.0001
Shape
Sheet
Friction Coefficient
0.2
Plastic Hardness
60D
Grade
Standard
Impact Strength Rating
Good

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 12 in, Plastic Width 8 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.035 lb/cu in, Plastic Hardness 60D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.