Shop ZORO SELECT

HDPE Plastic Sheet 12" L x 8" W x 1/16" Thick

  • Mfr # BULK-PS-PE-351
  • Zoro # G7800239

product price: 
$
10.75
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
0.0625 in
Plastic Width
8"
Plastic Length
12"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PE-351
Zoro #
G7800239
UPC #
193005884284
Country of Origin
China
Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
White
Thickness Tolerance
(-0.004" - +0.001")
Standards
FDA, UL 94 HB
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
3,500 psi
Impact Strength
3.0 ft. - lbs./in.
Material
HDPE
Tensile Strength Rating
Poor
Shape
Sheet
Plastic Density
0.035 lbs / cu. in.
Impact Strength Rating
Good
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Water Absorption
0.0001
Grade
Standard
Plastic Hardness
60D
Backing Type
Plain
Friction Coefficient
0.2
Wear Rate
Not Rated
Weight
0.21 lb
UV-Resistant
Not UV-Resistant
Rockwell Hardness
75 HRR
Product Type
Plastic Sheet
Machinability
100%
Flexural Modulus
1,370 MPa
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Maximum Temperature
180 Degrees F
Elongation
5%
Dielectric Strength
2.4 kV/mm
Static-Resistant
Not Static-Resistant
Minimum Temperature
-70 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Plastic Thickness Tolerance
+0.003/-0.006 in
Color
White
Shore Hardness
60 Shore D

Dimensions

Plastic Thickness
0.0625 in
Plastic Width
8"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/16"
Width
8"
Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 12 in, Plastic Width 8 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.035 lb/cu in, Plastic Hardness 60D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.