Shop ZORO SELECT
See all product information
Create Account
HDPE Plastic Sheet 16" L x 16" W x 3/8" Thick
- Mfr # BULK-PS-PE-406
- Zoro # G7799259
product price:Â
$
28.15
/ea
Key Features
Plastic Material
HDPE
Plastic Thickness
3/8 in
Plastic Width
16"
Plastic Length
16"
Plastic Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-PE-406
- Zoro #
- G7799259
- UPC #
- 193005908409
- Country of Origin
- China
- Item
- Plastic Sheet
- Plastic Material
- HDPE
- Plastic Color
- White
- Tensile Strength
- 3,500 psi
- Standards
- FDA, UL 94 HB
- Impact Strength
- 3.0 ft. - lbs./in.
- Thickness Tolerance
- (-0" - +0.014")
- Operating Temp. Range
- -70 Degrees to 180 Degrees F
- Material
- HDPE
- Friction Rating
- Very Slippery
- Plastic Hardness
- 60D
- Tensile Strength Rating
- Poor
- Shape
- Sheet
- Plastic Clarity
- Opaque
- Friction Coefficient
- 0.2
- Impact Strength Rating
- Good
- Grade
- Standard
- Water Absorption Rating
- Excellent
- Backing Type
- Plain
- Water Absorption
- 0.0001
- Plastic Density
- 0.035 lbs / cu. in.
Dimensions
- Plastic Thickness
- 3/8 in
- Plastic Width
- 16"
- Plastic Length
- 16"
- Length Tolerance
- (-1" - +1")
- Width Tolerance
- (-0.25" - +0.25")
- Length
- 16"
- Thickness
- 3/8"
- Width
- 16"
Description
HDPE Sheet, HDPE, Grade Standard, Plastic Length 16 in, Plastic Width 16 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.035 lb/cu in, Plastic Hardness 60D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.